8 in. 26 ga Galvanized Round Non-Adjustable Rain Cap
8 in. 26 ga Galvanized Round Non-Adjustable Rain Cap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 8 in
- Gauge (metal):
- 26 ga
- Height:
- 9-1/2 in
- Material:
- Steel
- Vent Duct Shape:
- Round
- Width:
- 12-1/2 in