8 in. x 6 in. x 6 in. 26 ga Galvanized Steel Airflow Wye
8 in. x 6 in. x 6 in. 26 ga Galvanized Steel Airflow Wye
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 24-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 6 in
- Diameter - Inside 1:
- 8 in
- Gauge (metal):
- 26 ga
- Height:
- 8 in
- Material:
- Steel
- Vent Duct Shape:
- Round