Snappy 821 Duct Square-To-Round

SNA8211212

Manufacturer Part #: 821-12128

Duct Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
821
Depth
12 in
Diameter
8 in
Duct Shape
Square to Round
Duct Size
8 in
Height
8 in
Length
12-1/4 in
Material
Aluminum
Width
12-1/4 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday