9 in. x 8 in. 26 ga Galvanized No-Crimp Duct Reducer
9 in. x 8 in. 26 ga Galvanized No-Crimp Duct Reducer
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 216-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASTM:
- ASTM A653 CS Grade B
- Coating:
- Galvanized
- Diameter:
- 8 in
- Duct Size:
- 9 in x 8 in
- Gauge (metal):
- 26 ga
- Height:
- 5 in
- Material:
- Steel
- Width:
- 9 in