10 in. 30 ga 90 Degree Duct Elbow

Part #SNA3100  |  Item #456126  |  Manufacturer Part #3-100

Call for Pricing EACH

Diameter

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 10 in

Duct Elbow Type: Adjustable

Duct Shape: Round

Duct Size: 10 in

Elbow Degree: 90

Gauge: 30

Material: Galvanized Steel