Snappy ADP

14 in. 26 ga 90 Degree Duct Elbow

Part #SNA3146  |  Manufacturer Part #3-146

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 14 in

Duct Elbow Type: Adjustable

Duct Shape: Round

Duct Size: 14 in

Elbow Degree: 90

Gauge: 26

Material: Galvanized Steel