40 in Return Air Plenum
40 in Return Air Plenum
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Duct Plenum Type:
- Return Air Plenum
- Length:
- 40 in
- Material:
- Steel
- Size:
- 40 in
- Width:
- 15 in