16 x 8 x 60 in. Galvanized Steel Rectangular Duct Pipe
16 x 8 x 60 in. Galvanized Steel Rectangular Duct Pipe
Package Quantity Info:
EA: 1 IP: 1 CA: 5 PT: 40-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Duct Cleat Shape:
- Snap-On Cleat
- Gauge (metal):
- 26 ga
- Height:
- 8 in
- Length:
- 60 in
- Material:
- Steel
- Width:
- 16 in