18 x 8 x 60 in. Galvanized Steel Rectangular Duct Pipe

You last purchased this on
 
Snappy ADP

18 x 8 x 60 in. Galvanized Steel Rectangular Duct Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Snappy ADP

18 x 8 x 60 in. Galvanized Steel Rectangular Duct Pipe

  • Fast #
  • Part #SNA100185
  • Item #1616599
  • Manufacturer Part #100-185
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Duct Cleat Shape:
Snap-On Cleat
Gauge (metal):
26 ga
Height:
8 in
Length:
60 in
Material:
Steel
Width:
18 in