Snappy ADP

2-1/4 x 10 x 6 in. Center Galvanized Steel End Boot

Part #SNAP17C206  |  Manufacturer Part #P17C-206

Register Boot Opening

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 6 in

End Boot Position: Center

Gauge: 30

Length: 10 in

Material: Galvanized Steel

Register Boot Opening: 2-1/4 in x 10 in

Width: 2-1/4 in