Snappy ADP

2-1/4 x 12 x 6 in. Straight Boot 30 ga

Part #SNAP5226  |  Manufacturer Part #P5-226

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 6 in

Gauge: 30

Length: 2-1/4 in

Width: 12 in