4 x 10 x 6 in. 90 Degree Boot Galvanized Steel 30 ga
4 x 10 x 6 in. 90 Degree Boot Galvanized Steel 30 ga
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-653 CS Type B
- Coating:
- Galvanized
- Diameter:
- 6 in
- Gauge (metal):
- 30 ga
- Length:
- 4 in
- Material:
- Steel
- Width:
- 10 in