Snappy ADP

4 x 10 x 6 in. Straight Boot Sheet Metal 30 ga

Part #KAMSNAP5406AD  |  Manufacturer Part #P5-406AD

Length:

4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 6 in

Gauge: 30

Length: 4 in

Material: Sheet Metal

Width: 10 in