4 x 10 x 7 in. Straight Boot 30 ga

You last purchased this on
 
Snappy ADP

4 x 10 x 7 in. Straight Boot 30 ga

This product requires certification to purchase.
Brand image
You last purchased this on
 
Snappy ADP

4 x 10 x 7 in. Straight Boot 30 ga

  • Fast #
  • Part #SNAP5407
  • Item #450986
  • Manufacturer Part #P5-407
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
7 in
Gauge (metal):
30 ga
Length:
4 in
Width:
10 in