Snappy ADP

4 x 14 x 7 in. 90 Degree Boot Galvanized Steel 30 ga

Part #SNAP13447PR  |  Manufacturer Part #P13-447PR

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM A-653 CS Type B

Diameter: 7 in

Gauge: 30

Length: 4 in

Material: Galvanized Steel

Width: 14 in