7 in. 30 ga 90 Degree Duct Elbow
7 in. 30 ga 90 Degree Duct Elbow
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 96-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 7 in
- Duct Elbow Type:
- Adjustable
- Duct Size:
- 7 in
- Elbow Degree:
- 90 DD
- Gauge (metal):
- 30 ga
- Material:
- Steel
- Vent Duct Shape:
- Round