8 in x 60 in 26 ga Galvanized Steel Round Duct Pipe

You last purchased this on
 
Snappy ADP

8 in x 60 in 26 ga Galvanized Steel Round Duct Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Snappy ADP

8 in x 60 in 26 ga Galvanized Steel Round Duct Pipe

  • Fast #
  • Part #SNA108056
  • Item #462770
  • Manufacturer Part #1-08056
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
8 in
Duct Size:
8 in
Gauge (metal):
26 ga
Length:
60 in
Material:
Steel
Vent Duct Shape:
Round