Snappy ADP
9 in. 30 ga 90 Degree Duct Elbow
Part #SNA3090 | Item #463925 | Manufacturer Part #3-090
Call for Pricing
EACH
Diameter
Product Details
Documents
Specifications
Diameter: 9 in
Duct Elbow Type: Adjustable
Duct Shape: Round
Duct Size: 9 in
Elbow Degree: 90
Gauge: 30
Material: Galvanized Steel