Snappy 6 in. Oval Vertical 90 Degree Elbow

SNA6033

Manufacturer Part #: 6033-6

Diameter

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Diameter
6 in
Duct Shape
Oval
Fitting Size 2
6 in
Gauge
30
Height
6-3/4 in
Width
7-3/4 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday