38 in x 28 inx 10 in Return Air Plenum
SB 38 in x 28 inx 10 in Return Air Plenum
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Collection:
- SB
- Duct Plenum Type:
- Return Air Plenum
- Height:
- 10 in
- Length:
- 38 in
- Material:
- Steel
- Size:
- 38 in x 28 inx 10 in
- Vent Duct Shape:
- Rectangular
- Width:
- 28 in