Snyder

119 in. Stainless Steel Band for S1400000N45 Horizontal Tank

Part #S339096  |  Manufacturer Part #339096

Height:

119 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 2 bands are required

Specifications

Brand Model Compatibility: S1400000N45 Horizontal Tank

Height: 119 in

Material: Steel

NSF Certified: No