Snyder 1/2 in. Comp X 1/2 in. NPT Polypropylene

Part #J1088PO  |  Item #4933281  |  Manufacturer Part #10-8-8-P-O

Call for Pricing EACH
To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/4 in

    Part #J1044POItem #4933232Mfr. Part #10-4-4-P-O

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 3/8 in

    Part #J1066POItem #5120698Mfr. Part #10-6-6-P-O

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 1/2 in

    Part #J1088POItem #4933281Mfr. Part #10-8-8-P-O

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

  • Chemical resistant to low strength acids and bases
  • Ferrule nut with integral sleeve
  • Rated to 50 psi
  • Not suitable for use with oxidants, strong acids and liquids with high concentrations of free chlorine

Specifications

Clean Bagged: No

Collection: Snyder

Color Finish: Opaque White

End Connection 1: OD Tube

End Connection 2: MIP

End Connections: OD Tube x MPT

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Material: Plastic

Material Type: Polypropylene

Maximum Pressure: 50 psi

Maximum Temperature: 215

Minimum Temperature: -30

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 14]