Snyder

125 gal HDLPE Horizontal Tank

Part #S1120000N45  |  Manufacturer Part #1120000N45

Capacity:

125 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heavy wall design to 1.9 specific gravity
  • Threaded/vented manway is included
  • Translucent HDLPE construction
  • Factory installed fittings are available
  • Great for mobile and stationary installations
  • Ships via LTL, contact Pollardwater for freight cost

Specifications

ANSI Specifications: ANSI 61

Capacity: 125 gal

Color Finish: White

Configuration: Horizontal

Diameter: 30 in

FM Approved: No

Height: 49 in

Length: 35 in

Material: Plastic

Material Type: HDLPE

NSF Certified: Yes

NSF Specifications: NSF 61

UL Listed: No