Snyder

360 gal HDLPE, Polyethylene and Sodium Hypochlorite Day Tank

Part #S57600VOT52  |  Manufacturer Part #57600VOT52

Capacity:

360 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heavy wall design to 1.9 specific gravity
  • Corrosion-resistant construction and UV stabilized
  • Molded gallon indicator
  • Opaque white HDLPE construction (non-see through)
  • Complies with 21 CFR 177.1520 FDA standards
  • Ships via motor freight, contact Pollardwater for freight cost
  • Factory installed fittings are available

Specifications

Capacity: 360 gal

Color Finish: White

Diameter: 48 in

FM Approved: No

Height: 53 in

Material: Plastic

Material Type: HDLPE

NSF Certified: Yes

NSF Specifications: NSF 61

UL Listed: No