5000 gal. Vertical Water Storage Tank
5000 gal. Vertical Water Storage Tank
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- Capacity:
- 5000 gal
- End Connection Location:
- Bottom
- Height:
- 87 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Storage Tank
- Weight:
- 869 lb