Day Tank 330 gal with Removable Lid
Day Tank 330 gal with Removable Lid
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Corrosion-resistant construction and UV stabilized
- Constructed with molded gallon and liter markings for a visual indication of chemical inside the tank
- Heavy wall design to 1.9 specific gravity
- For indoor and outdoor use
- Tanks 55 gallons and larger ship motor freight
- Factory installed fittings are available
- Complies with 21 CFR 177.1520 FDA standards
- Translucent HDLPE construction
- Manufactured from high-density linear polyethylene
- UV stabilized for outdoor use (except with sodium hypochlorite)
Specifications
- Capacity:
- 330 gal
- Color Finish Name:
- Translucent White
- Diameter:
- 42 in
- Height:
- 63 in
- Material:
- Plastic
- Material Type:
- HDLPE
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Product Type:
- Chemical Tank