Socket 3000# 304L Stainless Steel Coupling

IS4L3SC

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Manufacturer may vary by location

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Socket
End Connection 2
Socket
End Connections
Socket
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Size 2
3/4 in
Fitting Sizes
1-1/2 in x 3/4 in
Fitting Type
Reducing
IAPMO Listed
No
Material
Stainless Steel
Material Type
304L
NSF Certified
No
Origin
Global
Pressure Class
3000#
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday