Socket 3000# 304L Stainless Steel Insert

DS4L3SI

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Socket
End Connection 2
Socket
End Connections
Socket
Fitting Size 1
1 in
Fitting Size 2
1/2 in
Fitting Sizes
1 in x 1/2 in
Fitting Type
Reducing
Material
Stainless Steel
Material Type
304L
Pressure Class
3000#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday