1 x 1 x 1/2 in. Socket 3000# 304L Stainless Steel Reducing Tee

IS4L3ST

To see pricing and availability for these products, Create an Account.
Already a customer? Login

DESCRIPTION

  • Manufacturer may vary by location

SPECIFICATIONS

Clean Bagged
No
End Connection 2
Socket
End Connection 3
Socket
End Connections
Socket
Fitting Size 2
1 in
Fitting Size 3
1/2 in
Fitting Type
Reducing

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday