Socket 3000# 316L Stainless Steel Insert

IS6L3SI

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Manufacturer may vary by location

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Socket
End Connection 2
Socket
End Connections
Socket
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Fitting Sizes
1 in x 3/4 in
Fitting Type
Reducing
Material
Stainless Steel
Material Type
316L
Origin
Global
Pressure Class
3000#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday