Socket 3000# Reducing 304L Stainless Steel Insert

DS43SI

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Socket
End Connection 2
Socket
End Connections
Socket
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
1/2 in
Fitting Sizes
2 in x 1/2 in
Fitting Type
Reducing
IAPMO Listed
No
Material
Stainless Steel
Material Type
304L
NSF Certified
No
Pressure Class
3000#
Type
N3-857C/VB
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday