Socket 6000# Forged Steel Round Head Plug

FSSRHPE

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Socket
End Connections
Socket
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Head Style
Round Head
Material
Forged Steel
Pressure Class
6000#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday