1/2 in. Socket Schedule 40S Straight PVC Cap

S447

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM D-1784, ASTM D-2466
Clean Bagged
No
End Connections
Socket
FM Approved
No
Fitting Type
Straight
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday