Socket Schedule 80S Straight CPVC Cap

S8470C

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASTM Specifications
ASTM D-1784, ASTM D-2464, ASTM D-2467, ASTM F-1970
Clean Bagged
No
End Connection 1
Socket
End Connections
Socket
FM Approved
No
Fitting Size 1
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Plastic
Material Type
CPVC
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Schedule Class
80S

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday