Socket Straight Schedule 40 PVC Cross and Chemical

S420

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-2466, ASTM D-638
Application
Chemical, Water
Clean Bagged
No
Color Finish
White
End Connection 1
Socket
End Connection 2
Socket
End Connection 3
Socket
End Connection 4
Socket
End Connections
Socket
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Fitting Size 4
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
Maximum Pressure
7200 psi
Maximum Temperature
140
NSF Certified
Yes
Origin
Domestic
Schedule Class
40
Type
S420005
UL Listed
UL 94

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday