Socket Straight Schedule 80 CPVC and PVC Flange

S851

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-2464, ASTM D-2467
Application
Potable Water
Clean Bagged
No
Color Finish
Grey
End Connection 1
Socket
End Connection 2
Socket
End Connections
Socket
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Flange Type
Socket Weld
Material
Plastic
Material Type
PVC
Maximum Pressure
150 psi
Maximum Temperature
73
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Pressure Class
150#
Schedule Class
80

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday