1-1/2 in. Socket Straight Schedule 80 CPVC Wye

S875C

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI B16.5
ASTM Specifications
ASTM D-1784, ASTM F-439
Clean Bagged
No
End Connection 2
Socket
End Connection 3
Socket
End Connections
Socket
FM Approved
No
Fitting Size 2
1-1/2 in
Fitting Size 3
1-1/2 in
Fitting Type
Straight
Maximum Pressure
235 psi
Maximum Temperature
235
NSF Certified
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday