1/2 in. Socket Straight SDR 11 CTS CPVC 90 Degree Elbow

Part #CP9

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Manufacturer may vary by location
  • Cream or tan pipe and fittings used for hot and cold water distribution
  • Intended for pressure use
  • Resistant to corrosion, pitting and scaling

Specifications

ANSI Specifications: ANSI 14, ANSI 61

ASTM Specifications: ASTM D-1784, ASTM D-2846

Application: Hot and Cold Water Distribution

Clean Bagged: No

Color Finish: Cream, Tan

End Connection 1: Socket

End Connection 2: Socket

End Connections: Socket

FM Approved: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Material: Plastic

Material Type: CPVC CTS

Maximum Pressure: 100 psi

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: NSF 14, NSF 61

Schedule Class: SDR 11

Type: CP9D