Socket Weld 150# 316L Stainless Steel Full Face Flange

IS6LFFSWF

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Flange Type
Full Face
Material
Stainless Steel
Material Type
316L
Pressure Class
150#
Schedule Class
Standard

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday