Socket Weld 150# Schedule 160 Carbon Steel Raised Face Flange

GRFSWF160B

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Flange Type
Raised Face, Socket Weld
IAPMO Listed
No
Material
Carbon Steel
NSF Certified
No
Pressure Class
150#
Schedule Class
160S
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday