Socket Weld 1500# Schedule 160 Flat Face Carbon Steel Flange

G1500FFSWF160B

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Flange Type
Flat Face
Material
Carbon Steel
Pressure Class
1500#
Schedule Class
160

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday