Socket Weld 300# Schedule 160 Low Residual Raised Face Carbon Steel Flange

G300RFSWF160BLR

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Flange Type
Raised Face, Socket Weld
IAPMO Listed
No
Material
Carbon Steel
NSF Certified
No
Pressure Class
300#
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday