1-1/2 in. Socket Weld Schedule 80 Heavy Duty PVC Flange

C4551H

Manufacturer Part #: CA21550

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 1-1/2 in

    C4551HJ

    Manufacturer Part #: CA21550

  • 2 in

    C4551HK

    Manufacturer Part #: CA21800

  • 4 in

    C4551HP

    Manufacturer Part #: CA22650

DESCRIPTION

  • Do not use or test with compressed air or other gases
  • Female socket connections and flange connections compatible with ANSI B16.5 Class 150
  • One-piece solid design
  • Universal part no. 851
  • Maximum service temperature 140°F
  • Design stress of 2,000 psi at 73°F

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61, ANSI B16.5, ANSI Class 150
ASTM Specifications
ASTM F-1970
Application
Chemical Processing, Chemical Waste Drainage, Hot and Cold Water Distribution, Industrial, Water Treatment
Clean Bagged
No
End Connection 2
Socket
End Connections
Socket
FM Approved
No
Fitting Size 2
1-1/2 in
Fitting Type
Straight
Flange Type
Socket Weld
Maximum Pressure
150 psi
Maximum Temperature
73
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61 Annex G

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday