Socket x Female Straight Schedule 80 PVC Union with EPDM O-Ring Seal

P80SFUE

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Available in 10' and 20' lengths
  • Dark grey pipe and fittings with black ink print
  • For use where systems will not exceed 140° F
  • Intended for pressure use
  • Part of the TrueFit® system and Made in USA

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-2464, ASTM D-2467, ASTM F-1970
Clean Bagged
No
Color Finish
Grey
End Connection 1
Socket
End Connection 2
Female
End Connections
Socket x Female
FM Approved
No
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Material
Plastic, Rubber
Material Type
EPDM, PVC
Maximum Temperature
140
NSF Certified
No
Schedule Class
80
Type
P80SFUEF

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday