Socket x FIPT Straight Schedule 40 PVC Adapter

S435

To see availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-2466
Clean Bagged
No
Color Finish
White
End Connection 1
Socket
End Connection 2
FIPT
End Connections
Socket x FIPT
FM Approved
No
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
IAPMO Listed
No
Material
Plastic
Material Type
PVC
Maximum Temperature
73
NSF Certified
No
Schedule Class
40

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday