Socket x SR FIPT Straight Schedule 40 PVC Union with Buna-N O-Ring Seal

S4590SR

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Color Finish
White
End Connection 1
Socket
End Connection 2
SR FIPT
End Connections
Socket x SR FIPT
FM Approved
No
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Material
Plastic
Material Type
Buna-N, PVC
Maximum Pressure
235 psi
Maximum Temperature
73
NSF Certified
No
Schedule Class
40
Type
S459007SR

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday