Mini Bath Tissue Dispenser in White

Part #G19516  |  Item #7464189  |  Manufacturer Part #19516

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • SofPull® tissue in mini format helps reduce costs and waste, while improving hygiene
  • Completely enclosed roll and visibility of roll end helps reduce cross-contamination
  • Users only touch one sheet at a time
  • One-at-a-time dispensing reduces consumption compared to single roll bath tissue
  • Large 5-1/4” x 8-2/5” sheet compared to 4” x 4” standard roll tissue
  • No more over-usage from over-spinning the roll
  • High-capacity roll drives fewer roll changes and lowers maintenance costs
  • Reduction in waste and packaging compared to single roll bath tissue with no outer carton (packaged in poly) and no inner wrapping (conserves paper)
  • EPA compliant for recycled fiber content

Specifications

Color Finish: White

Color Finish Category: Whites

Length: 8-2/5 in

Package Quantity: Case of 500

Width: 5-1/4 in