Sofpull® Non-Perforated Hard Roll Towel in Brown (Case of 12)

G26480

Manufacturer Part #: 26480

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Rolls are 7.87” wide and 1 linear feet long.
  • Designed to be dispensed as 11 inch towels.
  • Embossed, brown sheet is absorbent and soft.
  • This product meets Green Seal™ Standard GS-1 based on chlorine free processing, energy and water efficiency, and content of 1% recovered material, with a minimum of 5% post -consumer material. GreenSeal.org.
  • USDA Certified Bio based product
  • Towel is uniquely designed with a plugged core to work with the SofPull® Mechanical Touchless Towel Dispenser.
  • UL ECOLOGO® Certified for reduced environmental impact. View specific attributes evaluated at UL.COM/EL UL-175
  • Can help earn LEED credits

SPECIFICATIONS

Collection
Sofpull®
Height
8-1/2 in
Package Quantity
Case of 6
Type
G26480
Weight
32.300
Width
16-1/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday