Soft Scrub® 25.4 oz. Toilet Bowl and Bathroom Cleaner

Part #D00375  |  Manufacturer Part #375

Size:

25.4 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cleans and deodorizes entire bathroom
  • Adjustable foam spray
  • For use on soap scum, calcium, and lime deposits
  • Trigger spray bottle

Specifications

Collection: Soft Scrub®

Color Finish: Blue

SCAQMD Compliant: No

Size: 25.4 oz

Type: Cleaner