25.4 oz. Total Foam All-Purpose Cleaner
Soft Scrub® 25.4 oz. Total Foam All-Purpose Cleaner
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kills 99.9% of household germs
- Designed for use in bathrooms and kitchens
- Unique angled-neck with patented trigger spray mechanism
Specifications
- Collection:
- Soft Scrub®
- Product Type:
- Cleaner
- Size:
- 25.4 oz